13 in. 1-Light 100W Wall Lantern in Aged Zinc
Anchorage 13 in. 1-Light 100W Wall Lantern in Aged Zinc
Frequently Purchased Together
Product Details
- 2 year finish warranty
- Classic lines and heritage details complement traditional architecture
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Anchorage
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in