60W 2-Light Candelabra E-12 Base Outdoor Wall Mount Sconce in Aged Zinc
Anchorage 60W 2-Light Candelabra E-12 Base Outdoor Wall Mount Sconce in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Classic lines and heritage details complement traditional architecture
- 2 year finish warranty
- C-US wet rated
- Vintage style with classic charisma
Specifications
- ADA Compliant:
- No
- Collection:
- Anchorage
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 7-3/4 in
- Diameter:
- 9-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 9-3/10 in