100W Medium E-26 Pendant in Metallic Matte Bronze
Astrid 100W Medium E-26 Pendant in Metallic Matte Bronze
Frequently Purchased Together
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- This stem hung fixture may be hung on a sloped ceiling.
- For complete warranty information visit https://www.hinkleylighting.com
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- Ideal for vintage filament bulbs (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Astrid
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Metallic Matte Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in