16 x 8-3/4 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Nickel

You last purchased this on
 
Hinkley

Bennett® 16 x 8-3/4 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Bennett® 16 x 8-3/4 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #H5352PN
  • Item #7296920
  • Manufacturer Part #5352PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixture can be mounted either up or down
  • Gleaming luxe polished nickel finish
  • Crisp, minimal design with elegant details make a fresh, modern impact
  • 15 year finish warranty
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Bennett®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-4/5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
16 in