100W 5-Light Medium E-26 Chandelier in Olde Bronze
Bolla 100W 5-Light Medium E-26 Chandelier in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rich dark brass finish
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- Collection:
- Bolla
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in