15-3/10 in. 100W 1-Light Medium E-26 Incandescent Pendant in Polished Antique Nickel
Cartwright 15-3/10 in. 100W 1-Light Medium E-26 Incandescent Pendant in Polished Antique Nickel
Frequently Purchased Together
Product Details
- This stem hung fixture may be hung on a sloped ceiling.
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cartwright
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Antique Nickel
- Diameter:
- 15-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.70 lb
- Width:
- 15-1/4 in