100W 3-Light Medium E-26 Incandescent Chandelier in Olde Black
Casa 100W 3-Light Medium E-26 Incandescent Chandelier in Olde Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Striking black finish enhances design
- Artisanal details, a rich finish and artisanal elements add warm rustic style
Specifications
- CSA Certified:
- No
- Collection:
- Casa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Olde Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 17.20 lb
- Width:
- 16-4/5 in