100W 1-Light Medium E-26 Incandescent Wall Sconce in Light Oiled Bronze
Collier 100W 1-Light Medium E-26 Incandescent Wall Sconce in Light Oiled Bronze
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Warm rich light bronze tone
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Collier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Light Oiled Bronze
- Depth:
- 5-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in