100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome
Congress 100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
- Sparkling chrome with reflective finish
- Classic, elegant lines and timeless details enhance a traditional space
- Lifetime warranty on electrical wiring and components
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Congress
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in