11-1/2 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Polished Chrome
Congress 11-1/2 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Polished Chrome
Product Details
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Sparkling chrome with reflective finish
- For complete warranty information visit https://www.hinkleylighting.com
- Crisp, minimal design with elegant details make a fresh, modern impact
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Congress
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-3/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19-3/10 in