9-3/4 in. 100W 1-Light Wall Sconce in Antique Nickel
Congress 9-3/4 in. 100W 1-Light Wall Sconce in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Classic, elegant lines and timeless details enhance a traditional space
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Congress
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 10-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-4/5 in