Cord Cover in Heritage Brass
Cord Cover in Heritage Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Cord Cover
- UL Listed:
- No
- Width:
- 1/2 in