100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Oil Rubbed Bronze
Enzo 100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ornate details, a bold finish and striking form complement stately facades
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- Collection:
- Enzo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Post Lamp
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.5 lb
- Width:
- 10 in