6 in. 100W 1-Light Bath Vanity in Polished Antique Nickel
Francoise 6 in. 100W 1-Light Bath Vanity in Polished Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Classic, elegant lines and timeless details enhance a traditional space
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Francoise
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Antique Nickel
- Depth:
- 6-4/5 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Ribbed
- Height:
- 10-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in