100W 4-Light Medium E-26 Incandescent Chandelier in Buckeye Bronze
Hampton 100W 4-Light Medium E-26 Incandescent Chandelier in Buckeye Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- CSA Certified:
- Yes
- Collection:
- Hampton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 24 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 12 lb
- Width:
- 29 in