60W 3-Light Medium E-26 Base Chandelier in Antique Nickel
Hampton 60W 3-Light Medium E-26 Base Chandelier in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Classic matte brushed nickel finish
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Hampton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in