100W 5-Light Incandescent Vanity Fixture in Brushed Nickel

You last purchased this on
 
Hinkley

Karlie 100W 5-Light Incandescent Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Karlie 100W 5-Light Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H54625BN
  • Item #7545203
  • Manufacturer Part #54625BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Classic matte brushed nickel finish
  • Fixture can be mounted either up or down
  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
Yes
Collection:
Karlie
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Material:
Steel
Number of Lights:
5
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
7.8 lb
Width:
35-1/2 in