10 in. 60W 2-Light Wall Sconce in Oil Rubbed Bronze
Lanza 10 in. 60W 2-Light Wall Sconce in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- 15 year finish warranty
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- For complete warranty information visit https://www.hinkleylighting.com
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lanza
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in