100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Antique Nickel
Bennett 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- Fixture can be mounted either up or down
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Bennett
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Antique Nickel
- Depth:
- 6-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Holophane
- Height:
- 8-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.5 lb
- Width:
- 16 in