LED Step Light in Bronze
Luna LED Step Light in Bronze
Frequently Purchased Together
Product Details
- Photometrics are based off engine photometrics at various mounting heights.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Luna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- Material:
- Die Cast Aluminum
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 4 W
- Width:
- 4-1/2 in