LED Step Light in Matte Bronze
Luna LED Step Light in Matte Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Rich dark brass finish
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Luna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Matte Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- Material:
- Die Cast Aluminum
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 4 W
- Width:
- 4-1/2 in