100W 1-Light Medium E-26 Base Outdoor Wall Sconce in Oil Rubbed Bronze
Manhattan 100W 1-Light Medium E-26 Base Outdoor Wall Sconce in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets California Energy Commission 2016 Title regulations
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- LED components carry a 5-year limited warranty
- Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
Specifications
- ADA Compliant:
- No
- Collection:
- Manhattan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Seeded
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Craftsman
- Lumens:
- 1100
- Material:
- Aluminum
- Number of Lights:
- 1
- Type:
- H2235OZLED
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 11-3/10 in