60W 1-Light Candelabra E-12 Wall Sconce in Antique Nickel
Morgan 60W 1-Light Candelabra E-12 Wall Sconce in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic matte brushed nickel finish
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Morgan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 7-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Linen
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in