100W 4-Light Bath Vanity Fixture in Polished Chrome
Pinnacle 100W 4-Light Bath Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Fixture can be mounted either up or down
- Sparkling chrome with reflective finish
- 15 year finish warranty
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Pinnacle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in