100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Satin Nickel
Republic 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- 5 year finish warranty
- Classic, modern style with a nautical flair adds elegance to a variety of exteriors
- 12 year warranty on electrical wiring and components
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Ideal for vintage filament bulbs (not included)
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Republic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Composite
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7 in