60W 6-Light Chandelier in Distressed Brass
Stinson 60W 6-Light Chandelier in Distressed Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For a classic statement-maker, Stinson hits the mark. A robust open and airy cage, designed for maximum impact in a Distressed Brass or Black and Polished Nickel finish, is accompanied by refined sparkling crystal accents to create the perfect mix of traditional appeal and industrial panache.
Specifications
- CSA Certified:
- Yes
- Collection:
- Stinson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Distressed Brass
- Depth:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 14.7 lb
- Width:
- 42 in