6 in. 60W 3-Light G9 Base Vanity Light in Buckeye Bronze
Taylor 6 in. 60W 3-Light G9 Base Vanity Light in Buckeye Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Bold and robust dark bronze finish
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Taylor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27-1/2 in