17-1/2 in. 60W 3-Light Outdoor Wall Sconce in Buckeye Bronze
Walker 17-1/2 in. 60W 3-Light Outdoor Wall Sconce in Buckeye Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- 2 year finish warranty
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
Specifications
- ADA Compliant:
- No
- Collection:
- Walker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 640665210521
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 11-1/2 in