13 gal Rectangular Sensor Trash Can with Odor Filter in Stainless Steel
13 gal Rectangular Sensor Trash Can with Odor Filter in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide opening accommodates large and bulky items
- Trash bag retainer ring keeps bag in place and out of view
- 100% touch-free lid operation
- Air vents provide effortless trash bag removal
- Enhanced proximity sensor
- Brushed stainless steel finish is Smudge-resistant & easy to clean
Specifications
- Battery Size:
- C
- Capacity:
- 13 gal
- Color Finish Name:
- Silver
- Height:
- 26-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 14-13/100 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLS13HX
- Width:
- 12-63/100 in