15 gal Round Beveled Open Top Trash Can with Inner Bucket in Black Stainless Steel
15 gal Round Beveled Open Top Trash Can with Inner Bucket in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beveled top is stylish, modern, and prevents accumulation of rubbish
- Removable lid makes liner change quick and easy'
- Available in stainless steel or black powder-coated steel
- Stainless steel finish is smudge-resistant and easy to clean
- Galvanized steel inner bins with handles for easy trash removal
Specifications
- Capacity:
- 15 gal
- Color Finish Name:
- Black
- Height:
- 31-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 14-9/10 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Type:
- HHLSC04G15B
- Width:
- 14-9/10 in