Trash Can Compact Odor Filter 3-Pack
Trash Can Compact Odor Filter 3-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 to 4 Gallons helps keep a fresh and clean smelling environment
- Utilizing activated carbon technology, each filter provides up to 3 months of odor-fighting power
- 3-Pack Odor Filters for HLS Commercial Bins 2
- For use with HLS Commercial trash cans 8 gallons and larger that feature an odor filter compartment
Specifications
- Capacity:
- 8 gm
- Color Finish Name:
- White
- Height:
- 3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/2 in
- Material:
- Activated Carbon
- Origin:
- Global
- Package Quantity:
- Pack of 3
- Product Type:
- Waste Container, Container
- Type:
- HHLS08CF3
- Width:
- 2-1/2 in