3-1/2 x 1/4 in. 300 psi Plastic-Brass Pressure Gauge

You last purchased this on
 
H.O. Trerice

3-1/2 x 1/4 in. 300 psi Plastic-Brass Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

3-1/2 x 1/4 in. 300 psi Plastic-Brass Pressure Gauge

  • Fast #
  • Part #T800LFB3502LA300
  • Item #4602830
  • Manufacturer Part #800LFB3502LA300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Color Finish Name:
Black
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Brass
Material Type:
Nylon
Maximum Temperature:
150
Pressure - High:
300
Pressure - Low:
0
UL Listed:
No
Weight:
1 lb