600CB Series 4-1/2 x 1/4 in. 0-100 psi Brass Pressure Gauge

Part #T600CB0100BLR  |  Item #1603363  |  Manufacturer Part #600CB0100BLR

Call for Pricing EACH

High Pressure:

100
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Offers high reliability at a moderate price
  • Cast aluminum case
  • Adjustable pointer
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B40.100

Collection: 600CB Series

Color Finish: Black

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Lead Law Compliant: Yes

Low Pressure: 0

Material: [Cast Aluminum, Brass]

Maximum Temperature: 212

NSF Certified: No

NSF Specifications: [NSF 61, NSF 372]

Type: Contractor Gauge

UL Listed: Yes

Weight: 1.1