620B Series 4-1/2 x 1/4 in. 0-200 psi Stainless Steel Lower Mount Bar Gauge

Part #T620B4502LA130  |  Item #3525947  |  Manufacturer Part #620B4502LA130

Call for Pricing EACH

High Pressure:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed to service the general pressure measurement requirements of the construction industry.
  • Stainless Steel case
  • Pointer adjusting screw on dial
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B40.100

Collection: 620B Series

Color Finish: Stainless Steel

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Low Pressure: 0

Material: [Stainless Steel, Brass]

Maximum Temperature: 212

NSF Certified: No

NSF Specifications: [NSF 61, NSF 372]

Size: 4-1/2 in

Type: Contractor Gauge

UL Listed: Yes

Weight: 0.8