2-1/2 x 1/4 in. 0-100 psi Lower Mount Steel Bar Gauge

This product has been replaced by

H.O. Trerice Black 2-1/2 x 1/4 in. Stainless Steel Lower Mount Pressure Gauge
H.O. Trerice 2-1/2 x 1/4 in. 0-60 psi Lower Mount Steel Bar Gauge
Manufacturer Part #800B2502LA60
You last purchased this on
 
H.O. Trerice

800B Series 2-1/2 x 1/4 in. 0-100 psi Lower Mount Steel Bar Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

H.O. Trerice Black 2-1/2 x 1/4 in. Stainless Steel Lower Mount Pressure Gauge
H.O. Trerice 2-1/2 x 1/4 in. 0-60 psi Lower Mount Steel Bar Gauge
Manufacturer Part #800B2502LA60
H.O. Trerice

800B Series 2-1/2 x 1/4 in. 0-100 psi Lower Mount Steel Bar Gauge

  • Fast #
  • Part #T800B2502LA100
  • Item #3439614
  • Manufacturer Part #800B2502LA100
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides reliable service at an economical cost
  • Steel case
  • Designed for general pressure indication requirements.
  • +/- 1.6% full scale accuracy
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 66
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
800B Series
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Steel, Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
Product Type:
Utility Gauge
UL Listed:
Yes