2-1/2 x 1/4 in. 0-60 psi Lower Mount Steel Bar Gauge
800B Series 2-1/2 x 1/4 in. 0-60 psi Lower Mount Steel Bar Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides reliable service at an economical cost
- Steel case
- Designed for general pressure indication requirements
- +/- 1.6% full scale accuracy
- Lead free brass - meets NSF/ANSI standards 372 and 65
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Application:
- Pressure, Utility
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Steel, Brass, Bronze, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Product Type:
- Utility Gauge
- UL Listed:
- Yes
- Width:
- 2-3/100 in