800LFB Series 3-1/2 x 1/4 in. 60 psi Plastic-Brass Pressure Gauge

Part #T800LFB3502LA100  |  Item #4602748  |  Manufacturer Part #800LFB3502LA100

Call for Pricing EACH

High Pressure:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: 800LFB Series

Color Finish: Black

Diameter: 3-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Lead Law Compliant: Yes

Low Pressure: 0

Material: [Plastic, Brass]

Material Type: Nylon

Maximum Temperature: 150

Size: 3-1/2 in

UL Listed: No

Weight: 1