DESCRIPTION

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy

H.O. Trerice D80 Series 2.5 in. 0-100 psi Dial Pressure Gauge

TD82B2502BA110

Manufacturer Part #: D82B2502BA110

High Pressure:

100

SPECIFICATIONS

Color Finish
Stainless Steel
Type
Industrial Gauge

Print