30 psi Stainless Steel Utility Pressure Gauge
D80 Series 30 psi Stainless Steel Utility Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This liquid filled gauge is furnished with a stainless steel case and crimped ring
- Wetted parts are either bronze tube with brass socket or stainless steel
- The Trerice D80 series industrial gauge is designed for rugged performance requirements at an economical cost
- ± 1.6% accuracy (1% optional)
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial, Utility
- Collection:
- D80 Series
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Stainless Steel, Steel, Plastic
- Material Type:
- 316, Acrylic
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 1-93/100 in