4 x 1/4 in. 0-100 psi Stainless Steel Filled Pressure Gauge
This product has been replaced by
Manufacturer Part #D83LFSS4002LA60
D80 Series 4 x 1/4 in. 0-100 psi Stainless Steel Filled Pressure Gauge
Frequently Purchased Together
Product Details
- Lead-Free
- D80 series industrial gauge is designed for rugged performance requirements at an economical cost
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- White
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connection 2:
- NPT
- End Connections:
- MPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 316
- Maximum Temperature:
- 150
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Liquid Filled
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 1 lb
- Width:
- 1-53/57 in