3 in. Plated Bolt and Nut Set
3 in. Plated Bolt and Nut Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Plated
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Grade:
- 3
- Head Style:
- Round Head
- Length:
- 3 in
- Product Type:
- Bolt and Nut Set