3/4 x 2 in. Zinc Hex Head Bolt

You last purchased this on
 
Hodell-Natco

3/4 x 2 in. Zinc Hex Head Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hodell-Natco

3/4 x 2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #HLCSA0750200CZ
  • Item #2484844
  • Manufacturer Part #LCSA0750200CZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
2 in
Material:
Zinc
Screw Head:
Hex Head
UL Listed:
No