1 in. 406F 250 psi Steam Trap

You last purchased this on
 
Hoffman Specialty

Series H 1 in. 406F 250 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffman Specialty

Series H 1 in. 406F 250 psi Steam Trap

  • Fast #
  • Part #H404210
  • Item #1283615
  • Manufacturer Part #404210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 15 PSI
  • Float and thermostatic
  • H piping pattern
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Series H
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Cast Iron
Maximum Temperature:
406
Pressure - Maximum:
175 psi
UL Listed:
No
Valve Seat Material:
Stainless Steel
Valve Size:
1 in