3/4 in. 406F 250 psi Steam Trap

You last purchased this on
 
Hoffman Specialty

Series H 3/4 in. 406F 250 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoffman Specialty

Series H 3/4 in. 406F 250 psi Steam Trap

  • Fast #
  • Part #H404202
  • Item #1675500
  • Manufacturer Part #404202
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 30 psi
  • Float and thermostatic
  • H piping pattern
  • Requires Certification

Documents


Specifications

Collection:
Series H
End Connection 1:
NPT
End Connection 2:
Female
End Connections:
NPT x Female
Material:
Cast Iron
Maximum Temperature:
406
Pressure - Maximum:
250 psi
Pressure Class:
30#
Valve Body Material:
Cast Iron
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Width:
5-1/2 in