3/4 in. 406F 250 psi Steam Trap
Series H 3/4 in. 406F 250 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Series H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 5-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Pressure - Maximum:
- 250 psi
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in