1/2 & 3/4 in. Bracket For Vent
1/2 & 3/4 in. Bracket For Vent
Frequently Purchased Together
Product Details
- Supports 1/2" tubing on 4", 6" and 8" centers and 3/4" tubing on 4" and 8" centers
- Includes self-locking stainless steel band, metal straps, screws and self-adhesive isolating felt strip
Documents
Specifications
- Application:
- Vent
- Coating:
- Copper
- Diameter:
- 4 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Steel
- UL Listed:
- No
- Width:
- 1-1/2 in
- Work Load Limit:
- 25 lb