1/2 x 26 in. Steel Bracket
108 Series 1/2 x 26 in. Steel Bracket
Frequently Purchased Together
Product Details
- For 1/2", 3/4", or 1" CTS pipe
- Holes on 2" centers for 1/2" tubing, and holes on 4" centers for 3/4" & 1" tubing
- Copper bonded coating
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Residential, Sinks, Toilet, Water Heaters
- Coating:
- Copper
- Collection:
- 108 Series
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 24 ga
- IAPMO Listed -:
- Yes
- Length:
- 26 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Weight:
- 0.315 lb
- Width:
- 1-3/4 in
- Work Load Limit:
- 25 lb