1/2 in. Kynar Flex® Plastic Pipe Clamp
1/2 in. Kynar Flex® Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Ideal for CPVC, copper, and PEX tubing
- Accommodates 1/2" CTS pipe
- Suspension clamp
- Meets ASTM E84 25/50 and UL 94 V-0 requirements
Documents
Specifications
- ASTM:
- ASTM E-84 25, ASTM E-84 50
- Application:
- Bathtubs, Lavatory, Sinks, Showers, Toilet, Water Heaters
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 9/10 in
- Fire Rated:
- Yes
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-57/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- Kynar Flex®
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- Product Type:
- Pipe Clamp
- UL Listed:
- UL 94V-0
- Width:
- 69/100 in