DESCRIPTION

  • Ideal for lavatory, shower, and water closet use
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping

Holdrite 13 - 25 in. Span Stout Bracket

HSB2

Manufacturer Part #: SB2

Length:

25 in

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Adjustable
Yes
Coating
Galvanized
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
1-3/8 in
Height
7 in
Length
25 in
Material
Galvanized Steel
UL Listed
Yes

Print