2 in. PVC Spanner Ring
2 in. PVC Spanner Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for markets that allow combined plastic and cast iron piping
- Accommodates 2" pipe size
- Black spanner ring for no-hub cast iron piping systems
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 2 in
- Fitting Type:
- Spanner Ring
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic